Burrs
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
Milling
Burrs
8E015967
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
Pferd Milling pin KUD dm 4 mm head length 3 mm shank dm 6 mm HSS serration 3
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
8E015967
Head form
Round/globe
Total length (mm)
55
Diameter
4
Shaft diameter (mm)
6
Material
Other
Holding shaft (mm)
6
Suitable for stainless steel
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Head form
Round/globe
Total length (mm)
55
Diameter
4
Shaft diameter (mm)
6
Material
Other
Holding shaft (mm)
6
Suitable for stainless steel
Yes
Working length (mm)
3
Suitable for aluminium
No
Suitable for plastic
Yes
Suitable for copper
No
Suitable for steel
Yes
Suitable for ceramics
No
Suitable for non-ferrous metals
No
Suitable for cast iron
Yes
Suitable for brass
No
Suitable for nonferrous metals
Yes
Suitable for glass
No
Toothing
Other
Cutting material
HSS
Particle type
Other
Burr
No
Suitable for porcelain
No
With shaft
No
Diameter cutter (mm)
4
Head form according to DIN 8032
KUD
Brand
Pferd
Commodity code
View
Download as PDF
Print
Article numbers
Article number
8E015967
EAN
4007220058992
UBB
500583423172
UNSPSC
27112803
Manufacturer article nr
22418836