text.skipToContent text.skipToNavigation

PB Swiss Tools Voltage Tester 110-250V 125mm Length in Skin Pack


Article number
Length (m) 125
Blade length (mm) 50
Blade width (mm) 2.5
Voltage indication Glow lamp
Internal base load No
Single pole phase indication Yes
Contact less voltage detection No
Packed per 1

Specifications

Length (m) 125
Blade length (mm) 50
Blade width (mm) 2.5
Voltage indication Glow lamp
Internal base load No
Single pole phase indication Yes
Contact less voltage detection No
Type of test 1-pole
Brand Pb swiss tools
Weight per piece (g) 29
Commodity code
Type Voltage Tester

Article numbers

Article number P0057.100.050
EAN 7610733234929
UBB 500613204741
UNSPSC 41113676
Manufacturer article nr  PB 175.0-50 CN

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.