text.skipToContent text.skipToNavigation

PB Swiss 38100.0-80 SwissGrip Evo screwdrivers for slotted screws


SwissGrip Evo screwdrivers (main dimensions marked with an asterisk*) for slotted screws parallel tip, optimum transmission of force, no cam-out optimized handle shape for maximum transmission of force and exceptionally high torques the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work non-slip and comfortable grip – for safe, precise use in all conditions inner core made from 100% recycled material, outer core with recycled content, for maximum durability modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing Color Code, laser engraving on the end of the handle – quick identification of screw profile and size special alloy based on spring steel, exceptional elasticity coupled with with high hardness laser-marked serial number, lifetime guarantee

Article number
Total length (mm)
Design Straight
Insulated Yes
Weight 20
Blade length (mm) 80
Packed per 1

Specifications

Total length (mm) 160
Design Straight
Insulated Yes
Weight 20
Blade length (mm) 80
Blade width (mm) 2.5
Blade thickness (mm) 0.4
Material handle Plastic
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 3
Blade material Chrome-vanadium molybdenum (CVM)
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 20
Commodity code 8205400000
Type Slotted Screwdriver

Description

SwissGrip Evo screwdrivers (main dimensions marked with an asterisk*) for slotted screws parallel tip, optimum transmission of force, no cam-out optimized handle shape for maximum transmission of force and exceptionally high torques the SwissGrip Evo’s superior ergonomics ensure effortless, fatigue-free work non-slip and comfortable grip – for safe, precise use in all conditions inner core made from 100% recycled material, outer core with recycled content, for maximum durability modern 3-component material: highly resistant to chemicals and mechanical stress, robust, hard-wearing Color Code, laser engraving on the end of the handle – quick identification of screw profile and size special alloy based on spring steel, exceptional elasticity coupled with with high hardness laser-marked serial number, lifetime guarantee

Article numbers

Article number P0500.000.080
EAN 7610733078851
UBB 241124986969
UNSPSC 27111701
Manufacturer article nr  PB 8100.0-80

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.