text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 4X4X15MM


Article number
Length
Width (mm)
Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 1.66
Packed per 1

Specifications

Length 15 mm
Width (mm) 4
Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 1.66
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Commodity code

Dimensions

b 4
For shaft ø 10
For shaft ø ≤ 12
h 4
L (mm) 15

Standards

BS 4235-1
DIN 6885-A
NEN 2430
ISO R773

Article numbers

Article number 39250.044.015
EAN 8715492812551
UBB 950359205941
UNSPSC 31163207

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.