text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 12mm SDS-plus Shank 210mm


Article number 8U740847
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 160
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Packed per 1

Specifications

Total length (mm) 210
Diameter drill (mm) 12
Holding system SDS-plus
Cutting length (mm) 160
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Article numbers

Article number 8U740847
EAN 4002395308927
UBB 500513606391
UNSPSC 20111603
Manufacturer article nr  4932307076
Do not close this page. This message will disappear, when the page is fully loaded.