text.skipToContent text.skipToNavigation

Milwaukee Cordless Drill driver C14 DD-402C

Description

Compact drill driver with reduced length and girth, making it ideal for working in restricted areas. REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability. Full metal gear box delivers maximum performance and long life. 450/ 1600 rpm delivers 45 Nm of torque. 23 stage torque adjustment plus additional drilling for maximum flexibility. Individual battery cell monitoring optimises tool run time and ensures long term pack durability . Built in LED light illuminates the work surface. Fuel gauge displays remaining battery charge state. REDLITHIUM-ION™ battery pack delivers up to 2x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies.

Article numbers

Article number 6L530752
EAN 4002395003815
UBB 500513555630
UNSPSC 27111701
Manufacturer article nr  4933443782
Do not close this page. This message will disappear, when the page is fully loaded.