text.skipToContent text.skipToNavigation

Milwaukee Auger bit 30 x 460 x 385mm

Article number 6T236505
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 395
Suitable for wood Yes

Specifications

Total length (mm) 470
Diameter drill (mm) 30
Holding system Hexagon holder
Cutting length (mm) 395
Suitable for wood Yes
Brand Milwaukee

Description

Suitable for use with all types of corded / cordless drills including impact wrenches. Drilling with an impact wrench enables drilling holes with less effort, one hand drilling, drilling up a ladder and above head height with less risk of injury from the tool clutching out. Special zone hardening process ensures an extra hard shank, durable tip and perfectly flexible bit body. New Milwaukee© Through-Center head geometry with the lead cutting edge lines up with the center of the feed screw. This ensures efficient chip removal and allows for continuous feeding. 20° rake angle of the lead cutting edge creates a path for easy chip ejection. Polished and powder coated flute design produces a non-stick surface for increased chip ejection, reduced chip clogging and higher selfeeding capability. Milling marks are removed in the finishing process, creating a smooth surface. Lewis flute with large, wide throat design for rapid chip removal. Sharp ground cutting lips for smooth clean holes. Resharpenable cutting lips.

Article numbers

Article number 6T236505
EAN 4002395369423
UBB 500513755875
UNSPSC 23241639
Manufacturer article nr  4932352283
Do not close this page. This message will disappear, when the page is fully loaded.