text.skipToContent text.skipToNavigation

Metabo Impact screwdriver PM SSD 12 BL 2 x 2,0


Article number 5Q212687
Nominal voltage (V) 12
Battery capacity (Ah) 2
Number of included batteries 2
Brand Metabo
Type POWERMAXX SSD 12 BL
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 2
Number of included batteries 2
Brand Metabo
Type POWERMAXX SSD 12 BL

Article numbers

Article number 5Q212687
EAN 4061792003743
UBB 500702983643
UNSPSC 27112700
Manufacturer article nr  601115500
Do not close this page. This message will disappear, when the page is fully loaded.