text.skipToContent text.skipToNavigation

Metabo HSS-G drill bit 5 x 59mm


Article number 7Q824768
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 26
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 59
Diameter drill (mm) 5
Holding system Hexagon holder
Cutting length (mm) 26
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Metabo

Article numbers

Article number 7Q824768
EAN 4007430165398
UBB 500662589844
UNSPSC 31390000
Manufacturer article nr  627517000
Do not close this page. This message will disappear, when the page is fully loaded.