text.skipToContent text.skipToNavigation

Metabo Hose 10 x 1/10m


Article number 3E166021
With couplers Yes
Outer diameter (mm) 10
Internal diameter (mm) 8
Max. operating pressure at 20 °C (bar) 8
Max. working length (m) 10
Brand Metabo
Packed per 1

Specifications

With couplers Yes
Outer diameter (mm) 10
Internal diameter (mm) 8
Max. operating pressure at 20 °C (bar) 8
Max. working length (m) 10
Brand Metabo

Article numbers

Article number 3E166021
EAN 4003665361512
UBB 500686860346
UNSPSC 42272202
Manufacturer article nr  901054967
Do not close this page. This message will disappear, when the page is fully loaded.