text.skipToContent text.skipToNavigation

Metabo Diamond cutting disc 400 x 25,4mm UP


Article number 2V388752
Application Cutting
Max. number of revolutions (1/min) 4700
Disc diameter (mm) 400
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Bore diameter 22.2
Packed per 1

Specifications

Application Cutting
Max. number of revolutions (1/min) 4700
Disc diameter (mm) 400
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Bore diameter 22.2
Segment height (mm) 12
Segmentation Other
Brand Metabo
Model Professional UP

Article numbers

Article number 2V388752
EAN 4007430177926
UBB 500662369239
UNSPSC 27112700
Manufacturer article nr  628123000
Do not close this page. This message will disappear, when the page is fully loaded.