text.skipToContent text.skipToNavigation

Metabo Cup brush 100X0,3MM M14


Article number 2B425816
Design Bowl
Max. number of revolutions (1/min) 8600
Material Steel
Pin connection No
Brush diameter (mm) 100
Brand Metabo
Packed per 1

Specifications

Design Bowl
Max. number of revolutions (1/min) 8600
Material Steel
Pin connection No
Brush diameter (mm) 100
Brand Metabo

Article numbers

Article number 2B425816
EAN 4007430407849
UBB 500662548683
UNSPSC 31191500
Manufacturer article nr  623719000
Do not close this page. This message will disappear, when the page is fully loaded.