text.skipToContent text.skipToNavigation

Metabo Cordless Drill driver 14,4V BS 14,4


Article number 1S538462
Nominal voltage (V) 14.4
Battery capacity (Ah) 2
Drill chuck span (mm) 1 - 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 20
Idle rotational speed 1st gear (1/min) 0 - 400
Idle rotational speed 2nd gear (1/min) 0 - 1500
Packed per 1

Specifications

Nominal voltage (V) 14.4
Battery capacity (Ah) 2
Drill chuck span (mm) 1 - 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 20
Idle rotational speed 1st gear (1/min) 0 - 400
Idle rotational speed 2nd gear (1/min) 0 - 1500
Number of included batteries 1
Brand Metabo
Type BS 14.4

Article numbers

Article number 1S538462
EAN 4007430291530
UBB 500686837591
UNSPSC 27112700
Manufacturer article nr  602206510
Do not close this page. This message will disappear, when the page is fully loaded.