text.skipToContent text.skipToNavigation

Metabo Angle polishing machine PE 15-25 H SET


Article number 4A971511
Power consumption (W) 1500
Moment of torque (Nm) 18
Frequency (Hz) 50 - 60
Machine weight (kg) 2.4
Tool insertion M14
Supply voltage (V) 220 - 240
Idle rotational speed (1/min) 700 - 2500
Packed per 1

Specifications

Power consumption (W) 1500
Moment of torque (Nm) 18
Frequency (Hz) 50 - 60
Machine weight (kg) 2.4
Tool insertion M14
Supply voltage (V) 220 - 240
Idle rotational speed (1/min) 700 - 2500
Max. diameter of driver pad (mm) 180
Brand Metabo
Type PE 15-25 Set

Article numbers

Article number 4A971511
EAN 4007430324191
UBB 500686839571
UNSPSC 31191500
Manufacturer article nr  615250500
Do not close this page. This message will disappear, when the page is fully loaded.