text.skipToContent text.skipToNavigation

Metabo Angle grinder WEF 15-150 QUICK


Article number 7M179981
Width 90
Height 276
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 448
Nominal power consumption (W) 1550
Machine weight (kg) 2.7
Packed per 1

Specifications

Width 90
Height 276
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 448
Nominal power consumption (W) 1550
Machine weight (kg) 2.7
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Idle rotational speed (1/min) 9600 - 9600
Brand Metabo
Type WEF 15-150 Quick

Article numbers

Article number 7M179981
EAN 4007430275714
UBB 500658593529
UNSPSC 27112700
Manufacturer article nr  613083000
Do not close this page. This message will disappear, when the page is fully loaded.