text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw hexagon head DIN ≈7504 K Stainless steel A2 ST4,8X50MM


Article number
Diameter
Length
Application (metal) Aluminium
Brand Maxxfast
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Packed per 1

Specifications

Diameter 4.8 mm
Length 50 mm
Application (metal) Aluminium
Brand Maxxfast
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Full boxes only.

Dimensions

dc (max.) 10.5
D (mm) 4.8
k (max.) - 30410 4.3
k (max.) - 30415 4.3
k (max.) - 30420 4.45
L (mm) 50
L1 5.5
s 8

Standards

DIN ≈7504-K
ISO ≈15480

Article numbers

Article number 30415.048.050
EAN 8715494503051
UBB 500618369580
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.