text.skipToContent text.skipToNavigation

Locking bolt with locking groove Plastic Polyamide (nylon)/Steel 6 M12X1,50X20/6


Article number
Diameter
Length
Brand Fabory
Class 6
Material Plastic
Material technical Polyamide (nylon)/Steel
Thread Metric fine thread
Packed per 1

Specifications

Diameter M12
Length 20 mm
Brand Fabory
Class 6
Material Plastic
Material technical Polyamide (nylon)/Steel
Thread Metric fine thread

Dimensions

d-D M12
d2 6
d3 25
h 6
L (mm) 20
L1 20
L2 11
P 1.5
s 14

Article numbers

Article number 56953.120.020
EAN 8715492872708
UBB 950373161559
UNSPSC 31161611

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.