text.skipToContent text.skipToNavigation

Knurled thumb screw thin type DIN 653 Steel Plain M8X25


Article number
Diameter
Length
Brand Fabory
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Packed per 1

Specifications

Diameter M8
Length 25 mm
Brand Fabory
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 41.7
Commodity code

Dimensions

d-D M8
dk 30
e 5
Full thread if L ≤ 20
k 6
L (mm) 25
P 1.25

Standards

DIN 653

Article numbers

Article number 16659.080.025
EAN 8717077262379
UBB 500649317491
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.