text.skipToContent text.skipToNavigation

Knipex Nibbler 2mm 2.7mm Jaw Length 280mm


Sheet Metal Nibbler For cutting iron, copper or aluminium sheet metal up to max. 1.2 mm thickness, plastic up to max. 2.0 mm thickness. Materials are cut without deformation. Clean cut edges - no trimming activities needed. With chip breaker. Easy handling. Cutting width: 2.7 mm.

Article number K1105.550.280
Surface protection Other
Length (mm) 280
Cutting length (mm) 2.7
Max. material thickness (mm) 2
Handle cover Other
Packed per 1

Specifications

Surface protection Other
Length (mm) 280
Cutting length (mm) 2.7
Max. material thickness (mm) 2
Handle cover Other
Brand Knipex
Weight per piece (g) 605
Commodity code
Type Nibbler

Description

Sheet Metal Nibbler For cutting iron, copper or aluminium sheet metal up to max. 1.2 mm thickness, plastic up to max. 2.0 mm thickness. Materials are cut without deformation. Clean cut edges - no trimming activities needed. With chip breaker. Easy handling. Cutting width: 2.7 mm.

Article numbers

Article number K1105.550.280
EAN 4003773026730
UBB 240184685461
UNSPSC 27111521
Manufacturer article nr  90 55 280
Do not close this page. This message will disappear, when the page is fully loaded.