text.skipToContent text.skipToNavigation

Knipex ESD Electronic Side Cutter with Burnished 1.2-1.6mm 13.5 x 7.5 x 9mm 125mm


Electronic Super Knips® ESD Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. with lead catcher - no uncontrolled loss of cut wire ends. cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. special tool steel, burnished. - Cutting capacities medium hard wire (diameter): Ø 1.2mm- Cutting capacities soft wire (diameter): Ø 0.2 – 1.6mm- Jaw length (B): 9mm- Jaw thickness (joint) (D): 7.5mm- Head width (A): 13.5mm- ESD: yes

Numer artykułu K1078.175.125
Insulated No
Shape Standard
Surface protection Other
Length (m) 125
Isolation protection 1000 V No
Pakowane po 1

Specyfikacje

Insulated No
Shape Standard
Surface protection Other
Length (m) 125
Isolation protection 1000 V No
Head width (mm) 13.5
With strip function No
ESD tested Yes
Handle cover Other
Head height (mm) 7.5
VDE tested No
Brand Knipex
Weight per piece (g) 50
Commodity code 8203200000
Type ESD Electronic Side Cutter with Burnished

Opis

Electronic Super Knips® ESD Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. with lead catcher - no uncontrolled loss of cut wire ends. cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. special tool steel, burnished. - Cutting capacities medium hard wire (diameter): Ø 1.2mm- Cutting capacities soft wire (diameter): Ø 0.2 – 1.6mm- Jaw length (B): 9mm- Jaw thickness (joint) (D): 7.5mm- Head width (A): 13.5mm- ESD: yes

Numery artykułów

Numer artykułu K1078.175.125
EAN 4003773025191
UBB 240104304946
UNSPSC 23151901
Artykuł producenta nr 78 71 125 ESD
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.