text.skipToContent text.skipToNavigation

Knipex COBOLT 20° Angled Bolt Cutter in Blister 3.6-6mm Steel Plastic Handle 200mm


KNIPEX CoBolt® With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. 20° angled head with joint bar on one side and diagonal cutting edge for almost flush cutting, with space for gripping. self-service card/blister. - Cutting capacities soft wire (diameter): Ø 6mm- Cutting capacities medium hard wire (diameter): Ø 5.2mm- Schneidwerte harter Draht (Durchmesser): Ø 4.0mm- Cutting capacities piano wire (diameter): Ø 3.6mm

Artículo No. K1071.121.201
Total length (mm) 200
Suitable for max. bolt diameter (mm) 5.2
Brand Knipex
Weight per piece (g) 335
Commodity code
Embalado por 1

Especificaciones

Total length (mm) 200
Suitable for max. bolt diameter (mm) 5.2
Brand Knipex
Weight per piece (g) 335
Commodity code
Type 20° Angled Bolt Cutter in Blister

Descripción

KNIPEX CoBolt® With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. 20° angled head with joint bar on one side and diagonal cutting edge for almost flush cutting, with space for gripping. self-service card/blister. - Cutting capacities soft wire (diameter): Ø 6mm- Cutting capacities medium hard wire (diameter): Ø 5.2mm- Schneidwerte harter Draht (Durchmesser): Ø 4.0mm- Cutting capacities piano wire (diameter): Ø 3.6mm

Números de artículo

Artículo No. K1071.121.201
EAN 4003773067054
UBB 500504384933
UNSPSC 44121618
Artículo del fabricante nr 71 21 200 SB
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.