text.skipToContent text.skipToNavigation

Knipex Round Nose Pliers 30mm Short Tip Plastic Coated Handle Steel Polished 30mm


Round Nose Pliers round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops. - Jaw thickness (joint) (T1): 9.5mm- Tips thickness (T2): 3.0mm- Jaw length (L3): 30.0mm- Head width (W3): 18mm

Article number K1022.100.160
Insulated Yes
Surface protection Other
Length (m) 160
Material Steel
Jaw length (mm) 30
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Length (m) 160
Material Steel
Jaw length (mm) 30
Grip design 1-component
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Weight per piece (g) 130
Commodity code 8203200000
Type Round Nose Pliers

Description

Round Nose Pliers round, short jaws, finely ground. Suitable for bending and gripping of round working pieces. Ideal for bending wire loops. - Jaw thickness (joint) (T1): 9.5mm- Tips thickness (T2): 3.0mm- Jaw length (L3): 30.0mm- Head width (W3): 18mm

Article numbers

Article number K1022.100.160
EAN 4003773033905
UBB 419100040395
UNSPSC 27112125
Manufacturer article nr  22 01 160
Do not close this page. This message will disappear, when the page is fully loaded.