text.skipToContent text.skipToNavigation

Hexalobular socket raised cheese head screw ISO 14583 Stainless steel A2 M3X4


Article number
Diameter
Length
Brand Fabory
Class 70
Driving features Hexalobular
Head shape Raised cheese head
Material Stainless steel
Packed per 1

Specifications

Diameter M3
Length 4 mm
Brand Fabory
Class 70
Driving features Hexalobular
Head shape Raised cheese head
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 0.62
Commodity code

Dimensions

d-D M3
Thread length (min.) 25
dk (max.) 5.6
Full thread if L ≤ 30
k (max.) 2.4
L (mm) 4
P 0.5
Socket 10

Standards

ISO 14583

Article numbers

Article number 51345.030.004
EAN 8715494309813
UBB 500512342634
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.