text.skipToContent text.skipToNavigation

Hexalobular raised countersunk head screw ISO14584 Stainless steel A2 M2,5X12


Article number
Diameter
Length
Brand Fabory
Class 70
Driving features Hexalobular
Head shape Countersunk oval head
Material Stainless steel
Packed per 1

Specifications

Diameter M2.5
Length 12 mm
Brand Fabory
Class 70
Driving features Hexalobular
Head shape Countersunk oval head
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 0.439
Commodity code

Dimensions

d-D M2.5
Thread length (min.) 25
dk (max.) 4.7
f ≈ 0.6
Full thread if L ≤ 30
k (max.) 1.5
L (mm) 12
P 0.45
Socket 8

Standards

ISO ≈14584
DIN ≈966

Article numbers

Article number 51325.025.012
EAN 8715492037855
UBB 500696056869
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.