text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat end MF DIN ≈913 Steel Plain 45H M6X0,75X5


Article number
Diameter
Length
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M6
Length 5 mm
Brand Fabory
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 0.63
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code 7318154890

Dimensions

d-D M6
dp (max.) 4
L (mm) 5
P 0.75
s 3
t (min.) 2

Standards

DIN ≈913
NEN ≈2341
ASME ≈B18.3.6M
NF ≈E27-180
BS ≈4168-2
ISO ≈4026

Article numbers

Article number 07812.060.005
EAN 8717077088573
UBB 500647158780
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.