text.skipToContent text.skipToNavigation

Hexagon socket set screw with dog point DIN 915 Stainless steel A4 M6X8


Article number
Diameter
Length
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 1

Specifications

Diameter M6
Length 8 mm
Brand Fabory
Driving features Hexagon socket
Material Stainless steel
Material technical A4
Thread direction Right
Point Dog
Thread Metric thread
Weight per piece (g) 1.02
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Commodity code

Dimensions

d-D M6
dp (max.) 4
L (mm) 8
P 1
s 3
t (min.) 2
z long (min.) 3
z long if L ≥ 10
z short (min.) 1.5

Standards

ASME B18.3.6M
ISO 4028
BS 4168-4
NF E27-182
DIN 915
NEN 2344

Article numbers

Article number 55230.060.008
EAN 8715494117630
UBB 500571743151
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.