text.skipToContent text.skipToNavigation

Hexagon socket set screw with conical tip DIN ˜705A Stainless steel (SS) A2 50 with DIN 914


Article number 51373.400.001
Diameter
Brand Fabory
Class 50
Material Stainless steel
Material technical A2
Weight per piece (g) 261
Info
  • These adjusting rings are equipped with hex socket set screws to ISO 4027 (DIN 914).
  • Adjusting rings with d1 ≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.with DIN 914
Packed per 1

Specifications

Diameter M40
Brand Fabory
Class 50
Material Stainless steel
Material technical A2
Weight per piece (g) 261
Info
  • These adjusting rings are equipped with hex socket set screws to ISO 4027 (DIN 914).
  • Adjusting rings with d1 ≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.with DIN 914

Standards

DIN 705-A

Article numbers

Article number 51373.400.001
EAN 8715494058100
UBB 500720255180
UNSPSC 31162400
Do not close this page. This message will disappear, when the page is fully loaded.