text.skipToContent text.skipToNavigation

Hexagon socket low head cap screw DIN 7984 Steel Plain 08.8 M12X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Packed per 1

Specifications

Diameter M12
Length 25 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 29.95
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Dimensions

b (min.) 30
d-D M12
dk 18
Full thread if L ≤ 45
k 7
L (mm) 25
P 1.75
s 8

Standards

DIN 7984

Article numbers

Article number 07080.120.025
EAN 8715492062376
UBB 950351429598
UNSPSC 31161605
Nato Stock Number 5305-12-339-8854

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.