text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw h8 NF E27-191 Steel 12.9 (M6)8X25

Article number
Diameter
Length
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel

Specifications

Diameter M6
Length 25 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Thread Metric thread

Dimensions

b 10
d-D M6
dk (max.) 11
ds 8
ds (nom.) 8
k (max.) 5
L (mm) 25
P 1
s 4
Tolerance h8 (max.) 8
Tolerance h8 (min.) 7.978

Standards

ASME ≈B18.3.3M
NF E27-191
DIN ≈9841
BS ≈2470
ISO ≈7379

Article numbers

Article number 07121.060.025
EAN 8715492963413
UBB 500700513186
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.