text.skipToContent text.skipToNavigation

Hexagon socket head cap screw fully threaded DIN ≈912 Steel Plain 12.9 M8X60


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 1

Specifications

Diameter M8
Length 60 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 25.3
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

d-D M8
dk (max.) 13
k (max.) 8
L (mm) 60
P 1.25
s 6

Standards

NEN ≈1241
ASME ≈B18.3.1M
DIN ≈912
BS ≈4168-1
ISO ≈4762
NF ≈E25-125

Article numbers

Article number 07010.080.060
EAN 8715492051325
UBB 952351501418
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.