text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M5X45


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 1

Specifications

Diameter M5
Length 45 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 7.86
Commodity code

Dimensions

b 22
d-D M5
dk (max.) 8.5
Full thread if L ≤ 25
k (max.) 5
L (mm) 45
P 0.8
s 4

Standards

NEN 1241
BS 4168-1
ASME B18.3.1M
DIN 912
NF E25-125
ISO 4762

Article numbers

Article number 07060.050.045
EAN 8715492056146
UBB 950351403916
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.