text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M33X90


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 1

Specifications

Diameter M33
Length 90 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 900
Commodity code

Dimensions

b 78
d-D M33
dk (max.) 50
Full thread if L ≤ 100
k (max.) 33
L (mm) 90
P 3.5
s 24

Standards

NF E25-125
NEN 1241
ISO 4762
DIN 912
ASME B18.3.1M
BS 4168-1

Article numbers

Article number 07060.330.090
EAN 8715492060105
UBB 954351346976
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.