text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M30X150


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 1

Specifications

Diameter M30
Length 150 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 1080
Commodity code

Dimensions

b 72
d-D M30
dk (max.) 45
Full thread if L ≤ 100
k (max.) 30
L (mm) 150
P 3.5
s 22

Standards

DIN 912
NEN 1241
ISO 4762
BS 4168-1
ASME B18.3.1M
NF E25-125

Article numbers

Article number 07060.300.150
EAN 8715492059932
UBB 952351479490
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.