text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M27X160


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 1

Specifications

Diameter M27
Length 160 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 844
Commodity code

Dimensions

b 66
d-D M27
dk (max.) 40
Full thread if L ≤ 90
k (max.) 27
L (mm) 160
P 3
s 19

Standards

BS 4168-1
ISO 4762
DIN 912
ASME B18.3.1M
NF E25-125
NEN 1241

Article numbers

Article number 07060.270.160
EAN 8715492059727
UBB 952351352416
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.