Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07060
07060.240.200
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
Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M24X200
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Show all diameters
Length
Show all lengths
Brand
Fabory
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Product variants
Downloads
Related products
Specifications
Diameter
M24
Length
200 mm
Brand
Fabory
Class
8.8
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Weight per piece (g)
807.2
Commodity code
View
Dimensions
b
60
d-D
M24
dk (max.)
36
Full thread if L ≤
85
k (max.)
24
L (mm)
200
P
3
s
19
Download as PDF
Print
Standards
NF
E25-125
BS
4168-1
ISO
4762
ASME
B18.3.1M
DIN
912
NEN
1241
Article numbers
Article number
07060.240.200
EAN
8715492059505
UBB
950351421165
UNSPSC
31161605
Download as PDF
Print
Download CAD model