text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M3X60


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 1

Specifications

Diameter M3
Length 60 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 3.42
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 18
d-D M3
dk (max.) 5.5
Full thread if L ≤ 20
k (max.) 3
L (mm) 60
P 0.5
s 2.5

Standards

NEN 1241
DIN 912
ISO 4762
BS 4168-1
ASME B18.3.1M
NF E25-125

Article numbers

Article number 07000.030.060
EAN 8715492043542
UBB 953351914411
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.