Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07000
07000.270.075
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
Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M27X75
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Show all diameters
Length
Show all lengths
Brand
Fabory
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Product variants
Downloads
Related products
Specifications
Diameter
M27
Length
75 mm
Brand
Fabory
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Weight per piece (g)
480
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code
View
Dimensions
b
66
d-D
M27
dk (max.)
40
Full thread if L ≤
90
k (max.)
27
L (mm)
75
P
3
s
19
Download as PDF
Print
Standards
ASME
B18.3.1M
DIN
912
NF
E25-125
BS
4168-1
ISO
4762
NEN
1241
Article numbers
Article number
07000.270.075
EAN
8715492048110
UBB
953351182530
UNSPSC
31161605
Download as PDF
Print
Download CAD model