text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M20X50


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 1

Specifications

Diameter M20
Length 50 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 185.08
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 52
d-D M20
dk (max.) 30
Full thread if L ≤ 75
k (max.) 20
L (mm) 50
P 2.5
s 17

Standards

NF E25-125
NEN 1241
ASME B18.3.1M
DIN 912
ISO 4762
BS 4168-1

Article numbers

Article number 07000.200.050
EAN 8715492046963
UBB 950351385022
UNSPSC 31161605
Nato Stock Number 5305-12-305-3065

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.