Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07000
07000.180.040
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
Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M18X40
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Show all diameters
Length
Show all lengths
Brand
Fabory
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Product variants
Downloads
Related products
Specifications
Diameter
M18
Length
40 mm
Brand
Fabory
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Weight per piece (g)
130
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code
View
Dimensions
b
48
d-D
M18
dk (max.)
27
Full thread if L ≤
65
k (max.)
18
L (mm)
40
P
2.5
s
14
Download as PDF
Print
Standards
DIN
912
BS
4168-1
NF
E25-125
ASME
B18.3.1M
ISO
4762
NEN
1241
Article numbers
Article number
07000.180.040
EAN
8715492046666
UBB
950351383381
UNSPSC
31161605
Download as PDF
Print
Download CAD model