MAVE B.V.
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
Sockets and Set Screws
Cylindrical head socket cap screws
07000
07000.160.035
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
Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M16X35
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Show all diameters
Length
Show all lengths
Brand
Fabory
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Product variants
Downloads
Related products
Specifications
Diameter
M16
Length
35 mm
Brand
Fabory
Class
12.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Weight per piece (g)
86.23
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code
View
Dimensions
b
44
d-D
M16
dk (max.)
24
Full thread if L ≤
60
k (max.)
16
L (mm)
35
P
2
s
14
Download as PDF
Print
Standards
ISO
4762
NF
E25-125
DIN
912
ASME
B18.3.1M
BS
4168-1
NEN
1241
Article numbers
Article number
07000.160.035
EAN
8715492046291
UBB
950351381229
UNSPSC
31161605
Nato Stock Number
5305-17-034-8378
Download as PDF
Print
Download CAD model