text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M12X70


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 1

Specifications

Diameter M12
Length 70 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 70.55
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 36
d-D M12
dk (max.) 18
Full thread if L ≤ 50
k (max.) 12
L (mm) 70
P 1.75
s 10

Standards

NEN 1241
BS 4168-1
ASME B18.3.1M
NF E25-125
DIN 912
ISO 4762

Article numbers

Article number 07000.120.070
EAN 8715492045621
UBB 950351377441
UNSPSC 31161605
Nato Stock Number 5305-12-305-3051

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.