text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M10X280


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 1

Specifications

Diameter M10
Length 280 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 182.6
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 32
d-D M10
dk (max.) 16
Full thread if L ≤ 40
k (max.) 10
L (mm) 280
P 1.5
s 8

Standards

NEN 1241
DIN 912
BS 4168-1
ASME B18.3.1M
ISO 4762
NF E25-125

Article numbers

Article number 07000.100.280
EAN 8715492045478
UBB 953351174875
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.