text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 10.9 M24X70


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Packed per 1

Specifications

Diameter M24
Length 70 mm
Brand Fabory
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 363
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b 60
d-D M24
dk (max.) 36
Full thread if L ≤ 85
k (max.) 24
L (mm) 70
P 3
s 19

Standards

NEN 1241
ASME B18.3.1M
ISO 4762
NF E25-125
DIN 912
BS 4168-1

Article numbers

Article number 07015.240.070
EAN 8715492052582
UBB 952351240470
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.