Cylindrical head socket cap screws
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
Sockets and Set Screws
Cylindrical head socket cap screws
07015
07015.120.110
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
Hexagon socket head cap screw DIN 912 Steel Plain 10.9 M12X110
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Show all diameters
Length
Show all lengths
Brand
Fabory
Class
10.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Product variants
Downloads
Related products
Specifications
Diameter
M12
Length
110 mm
Brand
Fabory
Class
10.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Weight per piece (g)
110
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code
View
Dimensions
b
36
d-D
M12
dk (max.)
18
Full thread if L ≤
50
k (max.)
12
L (mm)
110
P
1.75
s
10
Download as PDF
Print
Standards
NEN
1241
ASME
B18.3.1M
BS
4168-1
DIN
912
ISO
4762
NF
E25-125
Article numbers
Article number
07015.120.110
EAN
8715492052223
UBB
954351857642
UNSPSC
31161605
Download as PDF
Print
Download CAD model