text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A4 M4X10


Article number
Diameter
Length
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 1

Specifications

Diameter M4
Length 10 mm
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.8
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

b 20
d-D M4
dk (max.) 7
Full thread if L ≤ 25
k (max.) 4
L (mm) 10
P 0.7
s 3

Standards

ASME B18.3.1M
ISO 4762
NEN 1241
NF E25-125
DIN 912
BS 4168-1

Article numbers

Article number 55050.040.010
EAN 8715492327789
UBB 950351872771
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.