text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A2 M16X40


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 1

Specifications

Diameter M16
Length 40 mm
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 93.7
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

b 44
d-D M16
dk (max.) 24
Full thread if L ≤ 60
k (max.) 16
L (mm) 40
P 2
s 14

Standards

ASME B18.3.1M
DIN 912
BS 4168-1
NF E25-125
ISO 4762
NEN 1241

Article numbers

Article number 51050.160.040
EAN 8715492264008
UBB 950351793324
UNSPSC 31161605
Nato Stock Number 5305-12-164-5453

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.