text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A2 M16X25


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 1

Specifications

Diameter M16
Length 25 mm
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 73
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

b 44
d-D M16
dk (max.) 24
Full thread if L ≤ 60
k (max.) 16
L (mm) 25
P 2
s 14

Standards

NF E25-125
NEN 1241
ASME B18.3.1M
BS 4168-1
DIN 912
ISO 4762

Article numbers

Article number 51050.160.025
EAN 8715492263971
UBB 951351806280
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.