My Favorites
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
Sockets and Set Screws
Cylindrical head socket cap screws
51050
51050.160.020
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
Hexagon socket head cap screw DIN 912 Stainless steel A2 M16X20
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Show all diameters
Length
Show all lengths
Brand
Fabory
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Product variants
Downloads
Related products
Specifications
Diameter
M16
Length
20 mm
Brand
Fabory
Class
70
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Weight per piece (g)
67.48
Info
Sizes with a diameter > M20 are minimal property class 50.
Commodity code
View
Dimensions
b
44
d-D
M16
dk (max.)
24
Full thread if L ≤
60
k (max.)
16
L (mm)
20
P
2
s
14
Download as PDF
Print
Standards
ISO
4762
ASME
B18.3.1M
NF
E25-125
DIN
912
BS
4168-1
NEN
1241
Article numbers
Article number
51050.160.020
EAN
8715494610629
UBB
500633164214
UNSPSC
31161605
Download as PDF
Print
Download CAD model