text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Stainless steel A2 M12X35


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Packed per 1

Specifications

Diameter M12
Length 35 mm
Brand Fabory
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 43
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

b 36
d-D M12
dk (max.) 18
Full thread if L ≤ 50
k (max.) 12
L (mm) 35
P 1.75
s 10

Standards

ASME B18.3.1M
BS 4168-1
DIN 912
NF E25-125
NEN 1241
ISO 4762

Article numbers

Article number 51050.120.035
EAN 8715492263681
UBB 950351791674
UNSPSC 31161605
Nato Stock Number 5305-12-164-5454

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.