text.skipToContent text.skipToNavigation

Hexagon nut MF ISO 8673 Steel Plain 6 M52X3,00 (≠ISO)


Article number
Diameter
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Packed per 1

Specifications

Diameter M52
Brand Fabory
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 1180
Commodity code 7318160

Dimensions

d-D M52
m (max.) 42
P 3
s 80

Standards

NEN 1560
NF E25-401
ISO 8673
DIN 934

Article numbers

Article number 11123.520.300
EAN 8717077309326
UBB 500650948515
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.